Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147521023

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147521023
  • Zoro # G605948773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521023
Zoro #
G605948773
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Hole Center to Center
3 mm
Wire Range
18 AWG
Wire Type
Discrete
Number of Rows
1
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Number of Contacts
2
Current Rating
8.5 A
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Termination Interface Style
Crimp or Compression
Product Name
Micro-Fit 3.0
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Single Ended
No
Overmolded
No
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (Loaded)
2
Material - Plating Mating
Tin
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0 Both Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.