Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147521032

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147521032
  • Zoro # G005948694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521032
Zoro #
G005948694
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
300.00mm

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Hole Center to Center
3 mm
Current Rating
8.5 A
Number of Contacts
3
Number of Rows
1
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Wire Range
18 AWG
Wire Type
Discrete
Terminal Finish
Tin Plated
Circuits (Loaded)
3
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Termination Interface Style
Crimp or Compression
Single Ended
No
Plating min - Mating
1.016µm
Connector to Connector
Micro-Fit 3.0 Both Ends
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Termination
Tin
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.