Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521042

  • Zoro # G705948949


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521042
Zoro #
G705948949
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Contact Finish
Tin Plated
Number of Rows
1
Type
Discrete Wire Assembly
Current Rating
8.5 A
Wire Type
Discrete
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Contacts
4
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Single Ended
No
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm
Material - Resin
Nylon
Material - Plating Mating
Tin
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0 Both Ends
Circuits (Loaded)
4
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Termination Interface Style
Crimp or Compression
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.