Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521051

  • Zoro # G005948854


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
150 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521051
Zoro #
G005948854
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Current Rating
8.5 A
Number of Contacts
5
Wire Type
Discrete
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Number of Rows
1
Type
Discrete Wire Assembly
Wire Range
18 AWG
Terminal Finish
Tin Plated
Overmolded
No
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Circuits (Loaded)
5
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Wire/Cable Type
Discrete Wire, UL 10002
Single Ended
No
Material - Resin
Nylon
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit 3.0 Both Ends
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.