Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521053

  • Zoro # G105948846


product price: $5.79
/ea
Sold in multiples of 15 for $86.85

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521053
Zoro #
G105948846
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Hole Center to Center
3 mm
Number of Contacts
5
Type
Discrete Wire Assembly
Current Rating
8.5 A
Contact Finish
Tin Plated
Wire Type
Discrete
Wire Range
18 AWG
Number of Rows
1
Terminal Finish
Tin Plated
Overmolded
No
Material - Plating Mating
Tin
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Termination Interface Style
Crimp or Compression
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Single Ended
No
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
5
Wire/Cable Type
Discrete Wire, UL 10002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.