Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521062

  • Zoro # G605948858


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521062
Zoro #
G605948858
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Wire Type
Discrete
Current Rating
8.5 A
Number of Contacts
6
Number of Rows
1
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Wire Range
18 AWG
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin
Voltage - Maximum
300V AC/DC
Product Name
Micro-Fit 3.0
Plating min - Mating
1.016µm
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Material - Plating Mating
Tin
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Overmolded
No
Single Ended
No
Pitch - Mating Interface
3.00mm
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Circuits (Loaded)
6
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.