Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521081

  • Zoro # G605949282


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521081
Zoro #
G605949282
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Contact Finish
Tin Plated
Number of Rows
1
Hole Center to Center
3 mm
Wire Type
Discrete
Wire Range
18 AWG
Number of Contacts
8
Type
Discrete Wire Assembly
Current Rating
8.5 A
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Overmolded
No
Circuits (Loaded)
8
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Wire/Cable Type
Discrete Wire, UL 10002
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Tin
Termination Interface Style
Crimp or Compression
Plating min - Mating
1.016µm
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.