Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521083

  • Zoro # G305949131


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521083
Zoro #
G305949131
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Number of Rows
1
Current Rating
8.5 A
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Contacts
8
Wire Type
Discrete
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
8
Material - Plating Mating
Tin
Product Name
Micro-Fit 3.0
Overmolded
No
Plating min - Mating
1.016µm
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Material - Resin
Nylon
Material - Plating Termination
Tin
Wire/Cable Type
Discrete Wire, UL 10002
Termination Interface Style
Crimp or Compression
Single Ended
No
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.