Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521102

  • Zoro # G005948991


product price: $7.79
/ea
Sold in multiples of 15 for $116.85

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521102
Zoro #
G005948991
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Hole Center to Center
3 mm
Wire Range
18 AWG
Number of Contacts
10
Number of Rows
1
Wire Type
Discrete
Current Rating
8.5 A
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0
Single Ended
No
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Tin
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0 Both Ends
Plating min - Mating
1.016µm
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Circuits (Loaded)
10
Termination Interface Style
Crimp or Compression
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.