Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147521103

  • Zoro # G005949011


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147521103
Zoro #
G005949011
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Number of Contacts
10
Wire Range
18 AWG
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Wire Type
Discrete
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Rows
1
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0 Both Ends
Circuits (Loaded)
10
Plating min - Mating
1.016µm
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Single Ended
No
Current - Maximum per Contact
8.5A
Material - Resin
Nylon
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Overmolded
No
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.