Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147522021

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147522021
  • Zoro # G105949034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522021
Zoro #
G105949034
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Number of Rows
1
Current Rating
8.5 A
Number of Contacts
2
Type
Discrete Wire Assembly
Wire Type
Discrete
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Wire Range
18 AWG
Terminal Finish
Tin Plated
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0 Both Ends
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Overmolded
No
Wire/Cable Type
Discrete Wire, UL 10002
Circuits (Loaded)
2
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Lock to Mating Part
Yes
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.