Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147522023

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147522023
  • Zoro # G105949003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522023
Zoro #
G105949003
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Current Rating
8.5 A
Number of Contacts
2
Contact Finish
Gold Plated
Wire Type
Discrete
Wire Range
18 AWG
Number of Rows
1
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Wire/Cable Type
Discrete Wire, UL 10002
Material - Metal
Phosphor Bronze
Circuits (Loaded)
2
Material - Resin
Nylon
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0 Both Ends
Single Ended
No
Pitch - Mating Interface
3.00mm
Termination Interface Style
Crimp or Compression
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.