Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522031

  • Zoro # G605949015


product price: $2.99
/ea
Sold in multiples of 30 for $89.70

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522031
Zoro #
G605949015
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Number of Contacts
3
Hole Center to Center
3 mm
Wire Type
Discrete
Contact Finish
Gold Plated
Current Rating
8.5 A
Wire Range
18 AWG
Type
Discrete Wire Assembly
Number of Rows
1
Terminal Finish
Tin Plated
Overmolded
No
Lock to Mating Part
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
3
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0 Both Ends
Plating min - Mating
0.762µm
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
8.5A
Material - Plating Mating
Gold
Single Ended
No
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.