Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147522032

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147522032
  • Zoro # G205948999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522032
Zoro #
G205948999
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Number of Contacts
3
Wire Type
Discrete
Current Rating
8.5 A
Number of Rows
1
Wire Range
18 AWG
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Overmolded
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Voltage - Maximum
300V AC/DC
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Wire/Cable Type
Discrete Wire, UL 10002
Product Name
Micro-Fit 3.0
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.762µm
Single Ended
No
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.