Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522033

  • Zoro # G505948958


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522033
Zoro #
G505948958
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Type
Discrete Wire Assembly
Wire Range
18 AWG
Current Rating
8.5 A
Number of Rows
1
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Wire Type
Discrete
Number of Contacts
3
Terminal Finish
Tin Plated
Overmolded
No
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Plating min - Mating
0.762µm
Wire/Cable Type
Discrete Wire, UL 10002
Single Ended
No
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
3
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.