Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522042

  • Zoro # G405949161


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522042
Zoro #
G405949161
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Contact Finish
Gold Plated
Number of Contacts
4
Type
Discrete Wire Assembly
Current Rating
8.5 A
Wire Range
18 AWG
Number of Rows
1
Hole Center to Center
3 mm
Wire Type
Discrete
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Single Ended
No
Material - Plating Termination
Tin
Circuits (Loaded)
4
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Plating min - Mating
0.762µm
Current - Maximum per Contact
8.5A
Overmolded
No
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Mating
Gold
Wire/Cable Type
Discrete Wire, UL 10002
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.