Shop MOLEX

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522052
  • Zoro # G005788818

product price: 
$
5.15
/ea
Sold in multiples of 20 for $103.00

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2147522052
Zoro #
G005788818
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
300.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Wire Type
Discrete
Contact Finish
Gold Plated
Wire Range
18 AWG
Number of Contacts
5
Current Rating
8.5 A
Number of Rows
1
Terminal Finish
Tin Plated
Circuits (Loaded)
5
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Single Ended
No
Voltage - Maximum
300V AC/DC
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Overmolded
No
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0 Both Ends
Plating min - Mating
0.762µm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.