Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522053

  • Zoro # G505788974


product price: $7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522053
Zoro #
G505788974
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Wire Range
18 AWG
Contact Finish
Gold Plated
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Wire Type
Discrete
Number of Contacts
5
Current Rating
8.5 A
Number of Rows
1
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Wire/Cable Type
Discrete Wire, UL 10002
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0 Both Ends
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Termination Interface Style
Crimp or Compression
Voltage - Maximum
300V AC/DC
Overmolded
No
Single Ended
No
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Circuits (Loaded)
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.