Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522062

  • Zoro # G905789519


product price: $6.19
/ea
Sold in multiples of 15 for $92.85

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522062
Zoro #
G905789519
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Contact Finish
Gold Plated
Number of Contacts
6
Type
Discrete Wire Assembly
Wire Range
18 AWG
Wire Type
Discrete
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Rows
1
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Single Ended
No
Wire/Cable Type
Discrete Wire, UL 10002
Circuits (Loaded)
6
Overmolded
No
Voltage - Maximum
300V AC/DC
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.762µm
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.