Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522081

  • Zoro # G205789462


product price: $6.59
/ea
Sold in multiples of 15 for $98.85

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
150 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522081
Zoro #
G205789462
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Number of Contacts
8
Number of Rows
1
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Wire Type
Discrete
Wire Range
18 AWG
Current Rating
8.5 A
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Current - Maximum per Contact
8.5A
Overmolded
No
Material - Metal
Phosphor Bronze
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Single Ended
No
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Circuits (Loaded)
8
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.