Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522082

  • Zoro # G505789438


product price: $7.79
/ea
Sold in multiples of 15 for $116.85

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522082
Zoro #
G505789438
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Number of Contacts
8
Hole Center to Center
3 mm
Current Rating
8.5 A
Wire Range
18 AWG
Wire Type
Discrete
Type
Discrete Wire Assembly
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Single Ended
No
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0 Both Ends
Overmolded
No
Material - Plating Termination
Tin
Material - Resin
Nylon
Circuits (Loaded)
8
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Discrete Wire, UL 10002
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.