Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522083

  • Zoro # G505789360


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522083
Zoro #
G505789360
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214752
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Number of Rows
1
Type
Discrete Wire Assembly
Wire Type
Discrete
Current Rating
8.5 A
Number of Contacts
8
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Wire Range
18 AWG
Terminal Finish
Tin Plated
Material - Resin
Nylon
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Gold
Single Ended
No
Overmolded
No
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Circuits (Loaded)
8
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Product Name
Micro-Fit 3.0
Wire/Cable Type
Discrete Wire, UL 10002
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.