Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147522102

  • Zoro # G805789428


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Color
Black
Length
300 mm
Connector Type
Male-Male
Material
Nylon
Wire Range
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147522102
Zoro #
G805789428
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm

Details

Color
Black
Connector Type
Male-Male
Material
Nylon
Wire Range
18 AWG
Hole Center to Center
3 mm
Wire Type
Discrete
Current Rating
8.5 A
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
1
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.