Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571021

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571021
  • Zoro # G505790649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571021
Zoro #
G505790649
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Current Rating
8.5 A
Number of Contacts
2
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Rows
2
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Single Ended
No
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Overmolded
No
Plating min - Mating
1.016µm
Lock to Mating Part
Yes
Circuits (Loaded)
2
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Tin
Wire/Cable Type
UL 1061
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.