Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571023

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571023
  • Zoro # G605790624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571023
Zoro #
G605790624
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Wire Range
18 AWG
Type
Discrete Wire Assembly
Current Rating
8.5 A
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
2
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Single Ended
No
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Wire/Cable Type
UL 1061
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
2
Material - Plating Mating
Tin
Product Name
Micro-Fit 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.