Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571042

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571042
  • Zoro # G405790213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571042
Zoro #
G405790213
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Number of Contacts
4
Number of Rows
2
Terminal Type
Crimp or Compression
Current Rating
8.5 A
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Wire Range
18 AWG
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0 Both Ends
Lock to Mating Part
Yes
Overmolded
No
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Circuits (Loaded)
4
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Wire/Cable Type
UL 1061
Material - Plating Mating
Tin
Single Ended
No
Plating min - Mating
1.016µm
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.