This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147571062

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147571062
  • Zoro # G705790241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147571062
Zoro #
G705790241
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
6
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Range
18 AWG
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0 Both Ends
Current - Maximum per Contact
8.5A
Material - Plating Mating
Tin
Product Name
Micro-Fit 3.0
Single Ended
No
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Material - Resin
Nylon
Wire/Cable Type
UL 1061
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
6
Pitch - Mating Interface
3.00mm
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.