Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147572042

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147572042
  • Zoro # G205790093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572042
Zoro #
G205790093
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Hole Center to Center
3 mm
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Current Rating
8.5 A
Contact Finish
Gold Plated
Number of Rows
2
Type
Discrete Wire Assembly
Number of Contacts
4
Terminal Finish
Tin Plated
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Circuits (Loaded)
4
Pitch - Mating Interface
3.00mm
Wire/Cable Type
UL 1061
Connector to Connector
Micro-Fit 3.0 Both Ends
Overmolded
No
Material - Resin
Nylon
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.762µm
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.