Shop MOLEX

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147572063
  • Zoro # G405948607

product price: 
$
7.19
/ea
Sold in multiples of 15 for $107.85

Key Features

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2147572063
Zoro #
G405948607
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Number of Rows
2
Number of Contacts
6
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Wire Range
18 AWG
Type
Discrete Wire Assembly
Current Rating
8.5 A
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Plating min - Mating
0.762µm
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Single Ended
No
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
6
Material - Plating Termination
Tin
Voltage - Maximum
300V AC/DC
Connector to Connector
Micro-Fit 3.0 Both Ends
Wire/Cable Type
UL 1061
Material - Resin
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.