Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly 2147572081

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly (Discontinued)

  • Mfr # 2147572081
  • Zoro # G105948587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572081
Zoro #
G105948587
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Number of Contacts
8
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Wire Range
18 AWG
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Connector to Connector
Micro-Fit 3.0 Both Ends
Wire/Cable Type
UL 1061
Single Ended
No
Material - Resin
Nylon
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Circuits (Loaded)
8
Overmolded
No
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.