Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147572101

  • Zoro # G905948770


product price: $7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572101
Zoro #
G905948770
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Male
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Current Rating
8.5 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
10
Wire Range
18 AWG
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
10
Material - Plating Mating
Gold
Wire/Cable Type
UL 1061
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Single Ended
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Current - Maximum per Contact
8.5A
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.