Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147572102

  • Zoro # G205948807


product price: $7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572102
Zoro #
G205948807
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Number of Rows
2
Wire Range
18 AWG
Number of Contacts
10
Type
Discrete Wire Assembly
Current Rating
8.5 A
Terminal Finish
Tin Plated
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0
Circuits (Loaded)
10
Current - Maximum per Contact
8.5A
Lock to Mating Part
Yes
Overmolded
No
Wire/Cable Type
UL 1061
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.