Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147581042

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147581042
  • Zoro # G105959439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581042
Zoro #
G105959439
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
300.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Contact Finish
Tin Plated
Wire Range
18 AWG
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Number of Contacts
4
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Number of Rows
2
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Material - Metal
Phosphor Bronze
Product Name
Micro-Fit 3.0
Lock to Mating Part
Yes
Wire/Cable Type
UL 1061
Single Ended
No
Plating min - Mating
1.016µm
Material - Resin
Nylon
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Overmolded
No
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.