Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row 2147581081

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row (Discontinued)

  • Mfr # 2147581081
  • Zoro # G905948947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581081
Zoro #
G905948947
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Number of Rows
2
Contact Finish
Tin Plated
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Wire Range
18 AWG
Number of Contacts
8
Terminal Finish
Tin Plated
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Product Name
Micro-Fit 3.0
Single Ended
No
Circuits (Loaded)
8
Pitch - Mating Interface
3.00mm
Overmolded
No
Current - Maximum per Contact
8.5A
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.