
Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row
Mfr # 2147582023
Zoro # G805959517
product price: $1.99
/eaSold in multiples of 41 for $81.59
Key Features
Color
Black
Length
600 mm
Material
Nylon
Connector Type
Male-Pigtail
Terminal Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147582023
Zoro #
G805959517
UPC #
-
Country of Origin
India
Dimensions
Length
600 mm
Contact Plating Thickness
0.762 µm
Max. Insulation Dia.
1.85 mm
Details
Color
Black
Material
Nylon
Connector Type
Male-Pigtail
Terminal Finish
Tin Plated
Wire Range
18 AWG
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Number of Contacts
2
Number of Rows
2
Current Rating
8.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.