Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Dual Row

  • Mfr # 2147582102

  • Zoro # G505948538


product price: $6.69
/ea
Sold in multiples of 15 for $100.35

Key Features

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147582102
Zoro #
G505948538
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
300.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214758
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Wire Range
18 AWG
Contact Finish
Gold Plated
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Contacts
10
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Number of Rows
2
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Circuits (Loaded)
10
Product Name
Micro-Fit 3.0
Material - Resin
Nylon
Pitch - Mating Interface
3.00mm
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Gold
Overmolded
No
Voltage - Maximum
300V AC/DC
Lock to Mating Part
Yes
Single Ended
No
Material - Metal
Phosphor Bronze
Plating min - Mating
0.762µm
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.