Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147531021

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147531021
  • Zoro # G005789358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531021
Zoro #
G005789358
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
150.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Features
Single Ended
Type
Discrete Wire Assembly
Wire Range
18 AWG
Hole Center to Center
3 mm
Number of Contacts
2
Wire Type
Discrete
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
8.5 A
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Material - Plating Mating
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Plating min - Mating
1.016µm
Material - Resin
Nylon
Overmolded
No
Material - Metal
Phosphor Bronze
Circuits (Loaded)
2
Voltage - Maximum
300V AC/DC
Material - Plating Termination
Tin
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
Discrete Wire, UL 10002
Lock to Mating Part
Yes
Single Ended
Yes
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
8.5A
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.