Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147531033

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147531033
  • Zoro # G905789595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531033
Zoro #
G905789595
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Number of Contacts
3
Hole Center to Center
3 mm
Current Rating
8.5 A
Type
Discrete Wire Assembly
Number of Rows
1
Wire Type
Discrete
Features
Single Ended
Wire Range
18 AWG
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Single Ended
Yes
Lock to Mating Part
Yes
Termination Interface Style
Crimp or Compression
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Circuits (Loaded)
3
Plating min - Mating
1.016µm
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.