Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147531041

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147531041
  • Zoro # G205789554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531041
Zoro #
G205789554
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
18
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Type
Discrete Wire Assembly
Current Rating
8.5 A
Number of Contacts
4
Contact Finish
Tin Plated
Features
Single Ended
Wire Range
18 AWG
Number of Rows
1
Hole Center to Center
3 mm
Wire Type
Discrete
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Circuits (Loaded)
4
Termination Interface Style
Crimp or Compression
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Plating min - Mating
1.016µm
Overmolded
No
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Single Ended
Yes
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.