Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147531042

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147531042
  • Zoro # G705789610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531042
Zoro #
G705789610
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
300.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Number of Rows
1
Current Rating
8.5 A
Type
Discrete Wire Assembly
Number of Contacts
4
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Wire Range
18 AWG
Features
Single Ended
Wire Type
Discrete
Terminal Finish
Tin Plated
Pitch - Mating Interface
3.00mm
Wire/Cable Type
Discrete Wire, UL 10002
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Product Name
Micro-Fit 3.0
Voltage - Maximum
300V AC/DC
Circuits (Loaded)
4
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Single Ended
Yes
Overmolded
No
Current - Maximum per Contact
8.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.