Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147531053

  • Zoro # G205789271


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531053
Zoro #
G205789271
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Features
Single Ended
Number of Contacts
5
Current Rating
8.5 A
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Contact Finish
Tin Plated
Wire Type
Discrete
Number of Rows
1
Wire Range
18 AWG
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Plating min - Mating
1.016µm
Wire/Cable Type
Discrete Wire, UL 10002
Material - Metal
Phosphor Bronze
Circuits (Loaded)
5
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Product Name
Micro-Fit 3.0
Single Ended
Yes
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.