Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147531063

  • Zoro # G005789136


product price: $6.39
/ea
Sold in multiples of 15 for $95.85

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
600 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531063
Zoro #
G005789136
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18
Cable Length
600.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Current Rating
8.5 A
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Number of Rows
1
Wire Type
Discrete
Features
Single Ended
Wire Range
18 AWG
Number of Contacts
6
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Overmolded
No
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
3.00mm
Single Ended
Yes
Termination Interface Style
Crimp or Compression
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Product Name
Micro-Fit 3.0
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Circuits (Loaded)
6
Voltage - Maximum
300V AC/DC
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Material - Resin
Nylon
Wire/Cable Type
Discrete Wire, UL 10002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.