Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147531083

  • Zoro # G105789135


product price: $7.49
/ea
Sold in multiples of 15 for $112.35

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531083
Zoro #
G105789135
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Type
Discrete Wire Assembly
Wire Range
18 AWG
Number of Contacts
8
Number of Rows
1
Hole Center to Center
3 mm
Wire Type
Discrete
Contact Finish
Tin Plated
Features
Single Ended
Current Rating
8.5 A
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Single Ended
Yes
Overmolded
No
Material - Plating Mating
Tin
Wire/Cable Type
Discrete Wire, UL 10002
Current - Maximum per Contact
8.5A
Plating min - Mating
1.016µm
Circuits (Loaded)
8
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Material - Plating Termination
Tin
Voltage - Maximum
300V AC/DC
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.