Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147531101

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147531101
  • Zoro # G705789115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531101
Zoro #
G705789115
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Number of Rows
1
Type
Discrete Wire Assembly
Wire Range
18 AWG
Hole Center to Center
3 mm
Wire Type
Discrete
Number of Contacts
10
Contact Finish
Tin Plated
Features
Single Ended
Current Rating
8.5 A
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Pitch - Mating Interface
3.00mm
Wire/Cable Type
Discrete Wire, UL 10002
Product Name
Micro-Fit 3.0
Material - Plating Mating
Tin
Circuits (Loaded)
10
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Current - Maximum per Contact
8.5A
Voltage - Maximum
300V AC/DC
Overmolded
No
Single Ended
Yes
Material - Resin
Nylon
Lock to Mating Part
Yes
Plating min - Mating
1.016µm
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.