Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147531102

  • Zoro # G605789192


product price: $6.69
/ea
Sold in multiples of 15 for $100.35

Key Features

Color
Black
Length
300 mm
Connector Type
Male-Pigtail
Material
Nylon
Hole Center to Center
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147531102
Zoro #
G605789192
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm

Details

Color
Black
Connector Type
Male-Pigtail
Material
Nylon
Hole Center to Center
3 mm
Number of Rows
1
Wire Range
18 AWG
Current Rating
8.5 A
Contact Finish
Tin Plated
Number of Contacts
10
Features
Single Ended
Wire Type
Discrete
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.