Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532022

  • Zoro # G105789333


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532022
Zoro #
G105789333
UPC #
-
Country of Origin
Thailand

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
Wire Range
18 AWG
Number of Rows
1
Current Rating
8.5 A
Number of Contacts
2
Features
Single Ended
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Wire Type
Discrete
Terminal Finish
Tin Plated
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Circuits (Loaded)
2
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Plating min - Mating
0.762µm
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Gold
Current - Maximum per Contact
8.5A
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Wire/Cable Type
Discrete Wire, UL 10002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.