Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532033

  • Zoro # G605789864


product price: $2.89
/ea
Sold in multiples of 27 for $78.03

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532033
Zoro #
G605789864
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Type
Discrete Wire Assembly
Hole Center to Center
3 mm
Wire Range
18 AWG
Features
Single Ended
Contact Finish
Gold Plated
Current Rating
8.5 A
Wire Type
Discrete
Number of Rows
1
Number of Contacts
3
Terminal Finish
Tin Plated
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Single Ended
Yes
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Material - Resin
Nylon
Wire/Cable Type
Discrete Wire, UL 10002
Material - Plating Mating
Gold
Circuits (Loaded)
3
Termination Interface Style
Crimp or Compression
Overmolded
No
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.