Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532041

  • Zoro # G005789853


product price: $2.59
/ea
Sold in multiples of 35 for $90.65

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532041
Zoro #
G005789853
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Number of Contacts
4
Contact Finish
Gold Plated
Wire Type
Discrete
Features
Single Ended
Current Rating
8.5 A
Hole Center to Center
3 mm
Number of Rows
1
Type
Discrete Wire Assembly
Wire Range
18 AWG
Terminal Finish
Tin Plated
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Termination Interface Style
Crimp or Compression
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Material - Resin
Nylon
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Circuits (Loaded)
4
Material - Metal
Phosphor Bronze
Single Ended
Yes
Wire/Cable Type
Discrete Wire, UL 10002
Overmolded
No
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.