Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row 2147532043

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 2147532043
  • Zoro # G605789802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532043
Zoro #
G605789802
UPC #
-
Country of Origin
Thailand

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Wire Range
18 AWG
Contact Finish
Gold Plated
Number of Contacts
4
Features
Single Ended
Number of Rows
1
Hole Center to Center
3 mm
Current Rating
8.5 A
Type
Discrete Wire Assembly
Wire Type
Discrete
Terminal Finish
Tin Plated
Pitch - Mating Interface
3.00mm
Wire/Cable Type
Discrete Wire, UL 10002
Product Name
Micro-Fit 3.0
Lock to Mating Part
Yes
Termination Interface Style
Crimp or Compression
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
8.5A
Material - Plating Mating
Gold
Overmolded
No
Plating min - Mating
0.762µm
Single Ended
Yes
Circuits (Loaded)
4
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.