Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532051

  • Zoro # G505789759


product price: $3.39
/ea
Sold in multiples of 30 for $101.70

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532051
Zoro #
G505789759
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
150.00mm
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Material
Nylon
Connector Type
Male-Pigtail
Features
Single Ended
Type
Discrete Wire Assembly
Wire Range
18 AWG
Wire Type
Discrete
Number of Contacts
5
Hole Center to Center
3 mm
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
8.5 A
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Wire/Cable Type
Discrete Wire, UL 10002
Termination Interface Style
Crimp or Compression
Overmolded
No
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Current - Maximum per Contact
8.5A
Circuits (Loaded)
5
Product Name
Micro-Fit 3.0
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.